Beli bench grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYOBI Bench Grinder (Mesin Gerinda Duduk)atribut:
- Bore Diameter (mm): 12.7
- Disc Diameter (mm): 150
- Horse Power (HP): 1/3
- No Load Speed (rpm): 2850
- Power (W): 250
- Wheel Diameter (mm): 20
- SHINKO (Shinko MechatroTech) Bench GrinderDeskripsi:For sharpening and polishing work tools and gardening tools. It is easy to work because it can be fixed and used. Comes with a circular blade guide. Comes with a protective eye shield.For sharpening and polishing work tools and gardening toolsatribut:
- AS ONE Part Number: 64-3673-95
- Cable Length (m): 2
- Current (A): 1.6
- Included Accessories: Circular blade guide with protective eye shield
- Power Consumption (W): 150
- Power Input (V): Single phase 100
- Rotation Speed (rpm): 2950/3500
- Suitable Whetstone: (Right) A60P, (Left) A80P
- Wheel Hole Diameter (Φmm): (Right) 12.7, (Left) 12.7
- Wheel Outer Diameter (Φmm): (Right) 150, (Left) 150
- Wheel Thickness (mm): (Right) 19, (Left) 6.4
- KRISBOW Bench Grinder (Mesin Gerinda Duduk)Deskripsi:Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
- SIP Professional Bench Grinder 230VDeskripsi:Professional bench grinder with a robust metal housing and precision sealed, lubricated spindle bearings giving maximum performance and a longer working life. The powerful 550W induction motor powers 2 grinding wheels which are 8in. diameter, 1in. width with 5/8in. bore. Features and Benefits- NVR switch for added safety- Supplied with 1 coarse and 1 medium hard wearing grinding wheel.- 8in rotary wire brush included- Specifically designed to comfortably work with various metalsTypical Applications- Ideal for the fast sharpening of workshop and garage tools- Grinding and prep work of Various metals- Cleaning of weld seems with included rotary wire brushatribut:
- Type: Bench Grinder
- Ingress Protection Rating (IP Rating): IP23
- Phase: Single Phase
- Sealing Type: Dust Proof
- Tool Rest Adjustment: Adjustable Tool Rests
- Wheel Speed (rpm): 2850
- Makita Bench Grinder (Mesin Gerinda Duduk)atribut:
- No Load Speed (rpm): 2.850 / 3.450
- BOSCH Bench Grinder (Mesin Gerinda Duduk)atribut:
- Grinding Wheel Width (mm): 20
- Uncertainty K (dB): 3
- Grinding Wheel Hole (mm): 20
- Grinding Wheel Diameter (mm): 150
- Grit (P): 24, 60
- K3L License: Yes
- No Load Speed (rpm): 3000
- Part Number: 060127A3K0
- Power (W): 350
- Sound Level (dBA): 80
- Sound Pressure Level (dBA): 70
- DAYTON Bench Grinder (Mesin Gerinda Duduk)atribut:
- UNSPSC: 27112704
- KYOCERA Bench Grinder (Gerinda Duduk)atribut:
- No Load Speed (rpm): 2850 (50Hz); 3450 (60Hz)
- Power (W): 250
- Wheel size (mm): 150
- METABO Bench Grinder (Mesin Gerinda Duduk)Deskripsi:-Small and space-saving workshop machine -Low-noise and low-vibration, maintenance-free induction motor -Motor for single phase alternating current -Protective cover bayonet lock for quick and simple wheel change -Large spark protection guards for eye protection -Vibration-dampening rubber feet for safe support
- INGCO Bench Grinder (Mesin Gerinda Duduk)atribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- No Load Speed (rpm): 2950
- JET Bench Grinder (Mesin Gerinda Duduk)atribut:
- UNSPSC: 27112704
- Application: Grinding
- Arbor Size (inch): 5/8
- Bearing Type: Ball Bearing
- Cord Length (ft): 6
- Current (A): 11/5.5
- Dust Collection Port Size (inch): 2-1/2
- Dust Management: Dust Management Included
- Features: Adjustable Cast Iron Tool Rests; Brake Resistor for Rapid Wheel Stoppage; Cast Iron Wheel Guards; Rubber Mounts; Variable Speed for Wide RPM Range
- For Max. Wheel Dia. (inch): 8
- For Max. Wheel Thickness (inch): 1
- Frequency (Hz): 60
- Grinding Wheel Grit: 36/60
- Horsepower (HP): 1
- Housing Material: Cast Iron
- Includes: (2) Grinding Wheels; Adjustable Tool Rests; Large Eye Safety Shields; Single Outlet Collection Hose; Wheel Dresser; Wheel Guards
- Lights Included: No
- Manufacturer Part Number: IBG-8VS
- Maximum Wheel Speed (rpm): 3600
- Minimum Wheel Speed (rpm): 900
- Overall Height (inch): 9-29/64
- Overall Length (inch): 23-27/64
- Overall Width (inch): 22-1/2
- Phase: 1
- Sound Level (dB): 75 @3ft
- Speed Setting: Variable Speed
- Standards: CSA/CUS Certified
- Switch Type: TACT
- Voltage (V): 115
- Wheel Distance (inch): 18
- TOTAL Bench GrinderDeskripsi:Package comes with: 2 pcs Eye shield 2 pcs Tool restatribut:
- Disc Diameter (inch): 8
- Frequency (Hz): 50
- Input Power (W): 350
- No-load Speed per minute: 2950
- Package Dimensions (cm): 43x27x28.5
- Voltage (V): 220-240
- ESCO AC100V/300W/150mm Bench Grinder (Mesin Gerinda Duduk)Deskripsi:For dry metal deburring, knife grinding, coarse sharpening of knives, knife polishing jig set included, dresser included, flexible light to brightly illuminate the work area, spark breaker to protect workers from sparks, tray at the bottom of the product, which can be used for various purposes such as storage. Withatribut:
- AS ONE Part Number: 65-3893-53
- WESTWARD Bench Grinder (Mesin Gerinda Duduk)atribut:
- UNSPSC: 27111905
- Application: Construction and Maintenance; Deburring; Grinding; Industrial Use; Sharpening
- Bearing Type: Ball Bearing
- Cord Length (ft): 6
- Dust Sealed Switch: No
- Electrical Connection: Cord with Plug
- Electrical Protection: Grounded
- Features: Adjustable Eyeshields; Adjustable Spark Arrestors; Adjustable Tool Rests; Includes Rocker Switch
- For Use On: Alloy and Carbon Metals
- Frequency (Hz): 60
- Grinding Wheel Grit: 36
- Housing Material: Steel
- Lights Included: Yes
- Maximum Disc Speed (rpm): 3450
- Maximum Wheel Speed (rpm): 3450
- Minimum Wheel Speed (rpm): 3450
- No Load Speed (rpm): 3450
- Number of Pieces: 1
- Number of Speed Settings: 1
- Phase: 1
- Plug Type: 3-Prong
- Speed Setting: Single Speed
- Standards: CSA Certified
- Switch Type: Rocker
- Voltage (V): 120
- EVERBEST Bench Grinder (Mesin Gerinda Duduk)atribut:
- Rotation Speed (rpm): 2950
- BOKY Bench Grinder (Mesin Gerinda Duduk)atribut:
- Voltage (V): 220
- No Load Speed (rpm): 2950 (at 50 Hz)
Daftar Harga bench grinder Terbaru November 2026
| RYOBI Bench Grinder (Mesin Gerinda Duduk) | Rp1.299.900 |
| SHINKO (Shinko MechatroTech) Bench Grinder | Rp1.999.900 |
| KRISBOW Bench Grinder (Mesin Gerinda Duduk) | Rp969.900 |
| SIP Professional Bench Grinder 230V | Rp7.199.900 |
| DAYTON Bench Grinder Stand (Dudukan Mesin Gerinda Meja) | Rp2.099.900 |
| Makita Bench Grinder (Mesin Gerinda Duduk) | Rp3.099.900 |
| BOSCH Bench Grinder (Mesin Gerinda Duduk) | Rp3.199.900 |
| DAYTON Bench Grinder (Mesin Gerinda Duduk) | Rp9.999.900 |
| Wipro Bench Grinder (Mesin Gerinda Duduk) | Rp989.900 |
| KYOCERA Bench Grinder (Gerinda Duduk) | Rp1.099.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/l4P105401760-1.jpg)
%20Bench%20Grinder/0rP110762027-1.jpg)
/6dP101515229-2.jpg)

/qcP109322948-1.jpg)
/P101578439-1.jpg)
/P103083621-1.jpg)
/p2P109322902-1.jpg)
/P103080615-1.jpg)
/qkP111555956-1.jpg)
/6gP103564232-1.jpg)
/ldP105457769-1.jpg)
/hmP109326634-1.jpg)

/atP114527389-1.jpg)
/b2P109332398-1.jpg)
/8kP102099308-5.jpg)
/ofP109130879-1.jpg)

/3fP103642123-5.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)